Beli Peralatan Packing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MATEX Carbon Fiber Gland PackingDeskripsi:-A good cost performance packing that fits very well as it is flexible. -For general purpose pumps, blowers, rotating equipment, stirrers and reciprocating pumps.atribut:
- Color: Black
- Max Working Temperature: 200°C
- Pressure: 1MPa (valve) 4.9MPa (rotating equipment)
- Material: Carbonized fiber, PTFE dispersion, special lubricant
- Peripheral Speed Limit: 20m/s
- PALMETTO PACKING Injectable Packing Seal & AccessoriesDeskripsi:Injectable packing installs into the stuffing box of an active pump to prevent liquid from leaking through the pump's drive shaft and reduces maintenance downtime. Packing consists of shredded fibers combined with a lubricant or grease and is installed using a packing gun.atribut:
- UNSPSC: 31181604
- Sub Brand: Palmetto Packings
- MATEX PTFE+Graphite Gland PackingDeskripsi:-Small sliding resistance and seal stability is good packing. -For packing for general purpose valves, pumps and furnace frames.atribut:
- Color: Ash
- Max Working Temperature: 300°C
- Peripheral Speed Limit: 15m/s
- Material: PTFE Film, Expansion Graphite
- Pressure: 10.3MPa (valve) 1.6MPa (rotating equipment)
- TRUSCO Non-Asbestos Union Packingatribut:
- Working Temperature Range: -100 to 150degrees
- MATEX Aramid+Inorganic Gland PackingDeskripsi:-A white packing with no contamination that has minimal heat shrinkage in high temperatures. -For rotary pumps, reciprocating motors, rotating equipment and valves.atribut:
- Color: White
- Max Working Temperature: 260°C
- Pressure: 4.9MPa
- Material: Aramid, inorganic man-made fiber, PTFE dispersion
- Peripheral Speed Limit: 10m/s
- Markas Packing Karton Box Standard A1atribut:
- Color: Brown
- KLINGER Nonasbestos Union PackingDeskripsi:-Sticking prevention/anticorrosion treatment is given in the surface.-It is a joint sheet that does not contain asbestos. -Packing for union couplingatribut:
- Thickness (mm): 1.50
- Heat Resistant Temperature: -150 to 250°C (saturated steam 200°C)
- Material: Rolled sheets added with NBR into filler, synthetic fiber and glass fiber.
- Osaka Spirit Union Packing (Non Asbestos)Deskripsi:A non-asbestos sheet gasket with excellent processability! It is determined by this for general piping. The D-6000 non-asbestos joint sheet is a gasket material obtained by vulcanizing a small amount of filler using high-quality non-asbestos fiber and synthetic rubber binder excellent in oil resistance. It is suitable as a substitute material for asbestos joint sheet (usable range only). In addition, this joint seat is a product that passed public tests against JIS S 3200-7 which is a suitability Standard for water utensils. Like asbestos joint sheet, workability is excellent. It is possible to produce large caliber products. Because it has excellent processability, it can cope with short delivery time. It is elastic, and the flange part is familiar.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Flexibility: (No Break) F ≦ 12
- Pressure Resistance (MPa): (Pressure limit) Water based fluid: 2, Oil based fluid: 2, Gas based fluid: 1
- Tensile Strength (MPa): 11 ≤ F
- JIS Standard: K 6353 Rubber Standard for water supply
- Material: Non-asbestos
- Type: Union packing
- Fluid: Oil: expansion coefficient (%) 15 Max, failure rate (%) 45 Max. Petroleum: expansion coefficient (%) 15 Max, permeability (%) 15 Max
- Thickness (mm): 1.5
- PH Value: 4-11
- Compression Ratio (%): 7-17
- Recovery (%): 40Min
- Density (g/cm³): 1.5-1.7
- Fluid Used: Water, sea water, hot water Each industrial pipe connection point
- Maximum Temperature (°C): 150
- Osaka Spirit Medium Packing for Flanges (Non Asbestos) 1.5T 5K SeriesDeskripsi:A non-asbestos sheet gasket with excellent processability! It is determined by this for general piping. The D-6000 non-asbestos joint sheet is a gasket material obtained by vulcanizing a small amount of filler using high-quality non-asbestos fiber and synthetic rubber binder excellent in oil resistance. It is suitable as a substitute material for asbestos joint sheet (usable range only). In addition, this joint seat is a product that passed public tests against JIS S 3200-7 which is a suitability Standard for water utensils. Like asbestos joint sheet, workability is excellent. It is possible to produce large caliber products. Because it has excellent processability, it can cope with short delivery time. It is elastic, and the flange part is familiar.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Flexibility: (No Break) F ≦ 12
- Pressure Resistance (MPa): (Pressure limit) Water based fluid: 2, Oil based fluid: 2, Gas based fluid: 1
- Tensile Strength (MPa): 11 ≤ F
- JIS Standard: K 6353 Rubber Standard for water supply
- Material: Non-asbestos
- Type: Packing for flange
- Fluid: Oil: expansion coefficient (%) 15 Max, failure rate (%) 45 Max. Petroleum: expansion coefficient (%) 15 Max, permeability (%) 15 Max
- Characteristics: Oil resistance
- Thickness (mm): 1.5
- PH Value: 4-11
- Compression Ratio (%): 7-17
- Recovery (%): 40Min
- Density (g/cm³): 1.5-1.7
- Maximum Temperature (°C): 150
- Osaka Spirit Medium Packing for EPDM FlangeDeskripsi:It is made from carefully selected ethylene and propylene rubber (EPDM) as the main raw material and has no double bond in the main chain, so it has excellent heat resistance, ozone resistance and weather resistance. It is also a product that has been used for many years as a packing and sealing material for weathering applications, because it is excellent in steam resistance and low temperature properties. It has excellent acid resistance and alkali resistance. Oil resistance and adhesion are not good.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Compatible: 10K x 20A
- Oil Resistant: JIS No.1 oil, Hardness change (Hs): -25, Volume change rate: + 92% (100°C, 70 h)
- Type: Packing for flange
- Ozone Deterioration Test (Expansion: 50 pphm, 40°C, 200 h, 20%): No cracks
- Heat Resistant: Hardness change (Hs): +15, Tensile strength change rate: -11%, Elongation change rate: -42% (100°C, 70 h)
- Water Resistance: Hardness change (Hs): - 10, Volume change rate: + 11% (100°C, 48 h)
- Color: black
- Characteristics: Heat resistance, ozone resistance, weather resistance, water vapor resistance, low temperature characteristics, acid resistance, alkali resistance
- Material: EPDM
- Thickness (mm): 3
- Inner Diameter (phi mm): 28
- JIS Standard: K6380(BAD6353)
- Elongation (%): 350
- Hardness (Durometer A): A65S
- Cold Shock Brittle Temperature (°C): -55
- Operating Temperature Range (°C): -40 to 100
- Outer Diameter d (mm): 63
- Tensile Strength (MPa): 7
- Tensile Strength (kgf/cm²): 71
- Osaka Spirit Medium Packing for EPDM FlangeDeskripsi:It is made from carefully selected ethylene and propylene rubber (EPDM) as the main raw material and has no double bond in the main chain, so it has excellent heat resistance, ozone resistance and weather resistance. It is also a product that has been used for many years as a packing and sealing material for weathering applications, because it is excellent in steam resistance and low temperature properties. It has excellent acid resistance and alkali resistance. Oil resistance and adhesion are not good.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Compatible: 5K x 15A
- Oil Resistant: JIS No.1 oil. Hardness change (Hs): -25. Volume change rate: + 92%. (100 ° C., 70 h)
- Type: Packing for flange
- Ozone Deterioration Test (Expansion: 50 pphm, 40°C, 200 h, 20%): No cracks
- Heat Resistant: Hardness change (Hs): +15. Tensile strength change rate: -11%. Elongation change rate: -42%. (100 ° C., 70 h)
- Water Resistance: Hardness change (Hs): -10, Volume change rate: +11% (100°C, 48h)
- Color: black
- Characteristics: Heat resistance, ozone resistance, weather resistance, water vapor resistance, low temperature characteristics, acid resistance, alkali resistance
- Material: EPDM
- Thickness (mm): 3
- Inner Diameter (phi mm): 22
- JIS Standard: K6380(BAD6353)
- Elongation (%): 350
- Hardness (Durometer A): A65S
- Cold Shock Brittle Temperature (°C): -55
- Operating Temperature Range (°C): -40 to 100
- Outer Diameter d (mm): 50
- Tensile Strength (MPa): 7
- Tensile Strength (kgf/cm²): 71
- Everlasting Rubber Sheet Packing (Spon Karet)Deskripsi:Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksiatribut:
- Color: Black
- Density (g/cm³): 1.75
- Hardness Shore A: 70
- Tensile Strength (MPa): 2
- Osaka Spirit Medium Packing for Flanges (Non Asbestos) 3T 5K SeriesDeskripsi:Non-asbestos sheet gasket with excellent processability! This is the rule for general piping. D-6000 non-asbestos joint sheet is a gasket material made by mixing and rolling a small amount of filler using high-quality non-asbestos fiber and synthetic rubatribut:
- Flexibility: (No Break) F ≦ 12
- Material: Non-asbestos
- Pressure Resistance (MPa): (Pressure limit) Water based fluid: 2, Oil based fluid: 2, Gas based fluid: 1
- Thickness (mm): 3
- Type: Packing for flange
- Characteristics: Oil resistance
- Compression Ratio (%): 7-17
- Density (g/cm³): 1.5-1.7
- Fluid: Oil: expansion coefficient (%) 15 Max, failure rate (%) 45 Max. Petroleum: expansion coefficient (%) 15 Max, permeability (%) 15 Max
- JIS Standard: K 6353 Rubber Standard for water supply
- Maximum Temperature (°C): 150
- PH Value: 4-11
- Recovery (%): 40Min
- Tensile Strength (MPa): 11 ≤ F
- Osaka Spirit Medium Packing for Flanges (Non Asbestos) 3T 10K SeriesDeskripsi:Non-asbestos sheet gasket with excellent processability! This is the rule for general piping. D-6000 non-asbestos joint sheet is a gasket material made by mixing and rolling a small amount of filler using high-quality non-asbestos fiber and synthetic rubatribut:
- Compatible: 10K x 10A
- Flexibility: (No Break) F ≦ 12
- Material: Non-asbestos
- Pressure Resistance (MPa): (Pressure limit) Water based fluid: 2, Oil based fluid: 2, Gas based fluid: 1
- Thickness (mm): 3
- Type: Packing for flange
- Characteristics: Oil resistance
- Compression Ratio (%): 7-17
- Density (g/cm³): 1.5-1.7
- Fluid: Oil: expansion coefficient (%) 15 Max, failure rate (%) 45 Max. Petroleum: expansion coefficient (%) 15 Max, permeability (%) 15 Max
- Inner Diameter (phi mm): 18
- JIS Standard: K 6353 Rubber Standard for water supply
- Maximum Temperature (°C): 150
- Outer Diameter d (mm): 53
- PH Value: 4-11
- Recovery (%): 40Min
- Tensile Strength (MPa): 11 ≤ F
- Osaka Spirit Medium Packing for Flanges (Non Asbestos) 1.5T 10K SeriesDeskripsi:Non-asbestos sheet gasket with excellent processability! This is the rule for general piping. D-6000 non-asbestos joint sheet is a gasket material made by mixing and rolling a small amount of filler using high-quality non-asbestos fiber and synthetic rubatribut:
- Flexibility: (No Break) F ≦ 12
- Material: Non-asbestos
- Tensile Strength (MPa): 11 ≤ F
- Thickness (mm): 1.5
- Type: Packing for flange
- Characteristics: Oil resistance
- Compression Ratio (%): 7-17
- Density (g/cm³): 1.5-1.7
- Fluid: Oil: expansion coefficient (%) 15 Max, failure rate (%) 45 Max. Petroleum: expansion coefficient (%) 15 Max, permeability (%) 15 Max
- JIS Standard: K 6353 Rubber Standard for water supply
- Maximum Temperature (°C): 150
- PH Value: 4-11
- Pressure Resistance (MPa): (Pressure limit) Water based fluid: 2, Oil based fluid: 2, Gas based fluid: 1
- Recovery (%): 40Min
- Osaka Spirit Medium Packing for Natural Rubber FlangeDeskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Compression Set (%): 22 (70°C, 22 h)
- Type: Packing for flange
- Heat Resistant: Change in hardness: +5, Tensile strength change rate: -4%, Elongation change rate: -13% (70°C, 70 h)
- Main Ingredient: Natural rubber, SBR
- Thickness (mm): 3
- JIS Standard: K6380(AAD6040)
- Elongation (%): 250
- Hardness (Durometer A): 63
- Operating Temperature Range (°C): -50 to 70
- Tensile Strength (kgf/cm²): 3
- Osaka Spirit Medium Packing for Natural Rubber FlangeDeskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Compression Set (%): 22 (70°C, 22 h)
- Type: Packing for flange
- Heat Resistant: Change in hardness: +5, Tensile strength change rate: -4%, Elongation change rate: -13%. (70°C, 70 h)
- Main Ingredient: Natural rubber, SBR
- Thickness (mm): 3
- JIS Standard: K6380(AAD6040)
- Elongation (%): 250
- Hardness (Durometer A): 63
- Operating Temperature Range (°C): -50 to 70
- Tensile Strength (kgf/cm²): 3
Daftar Harga Peralatan Packing Terbaru October 2026
| MATEX Carbon Fiber Gland Packing | Rp2.399.900 |
| PALMETTO PACKING Injectable Packing Seal & Accessories | Rp9.599.900 |
| MATEX PTFE+Graphite Gland Packing | Rp1.999.900 |
| HHH Packing Punch Set | Rp789.900 |
| TRUSCO Non-Asbestos Union Packing | Rp5.900 |
| MATEX Aramid+Inorganic Gland Packing | Rp1.499.900 |
| Markas Packing Karton Box Standard A1 | Rp14.900 |
| KLINGER Nonasbestos Union Packing | Rp98.900 |
| Osaka Spirit Union Packing (Non Asbestos) | Rp2.900 |
| Osaka Spirit Medium Packing for Flanges (Non Asbestos) 1.5T 5K Series | Rp4.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



























































































































































/P102239872-1.jpg)
%201_5T%205K%20Series/P102239865-1.jpg)



/qnP103786959-2.jpg)
%203T%205K%20Series/P103033868-1.jpg)
%203T%2010K%20Series/P103033875-1.jpg)

%201_5T%2010K%20Series/P103033851-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)